Shop All Pipe Test Plugs
Oatey
Adj ABS Cleanout 3" or 4", w/Nl Cv Rg
Mfr # 84167
Zoro # G2779030
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round with ring
- Grid Material Nickel
- Connection Pipe or Hub
- Pipe Dia. (In.) 3" or 4"
- Material of Construction ABS, Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 84167
- Zoro # G2779030
- UPC # 038753841670
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Height (In.) | 6" |
Details
Type | Round with ring |
Item | Adj ABS Cleanout 3" or 4",w/Nl Cv Rg |
Grid Material | Nickel |
Connection | Pipe or Hub |
Material of Construction | ABS, Nickel |
Description
Adj ABS Cleanout 3 In. or 4 In.,w/Nl Cv Rg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Rubber Kit, Watts 008, 3/8 to 1/2 In (008 3/8-1/2 Rubber Kit)
- KURIYAMA Tubing, 35 at 70F, 50 ft., Shore A: 73 (K010-2432X50)
- B & K Bibb Hose 1/2Mip 1/2Sdr (103-053HN)
- ELKAY Pushbar Activations, For Elkay EZ (98734C)
- OATEY Test Cap Inset 2 In (39101/33461)
- OATEY Test Cap Inset 1-1/2 In (39100/33460)
- OATEY Cherne 041386 8" Test-Ball Plug 17 PSI, 40 FT (41386)
- OATEY Test Plug Plastic 3In (33402)
- OATEY Cleanout Plug, Recessed Head, 1.5 In (42740)
- OATEY Cleanout Plug, Recessed Head, 3 In (42743)
- JONES STEPHENS Economy Test Plug, 2" (T31002)
- Oatey Pipe Test Plugs