Shop All Cable Supports
Oatey
ABS Shower Stall No-Clk Dr, 151P
Mfr # 42211
Zoro # G2807642
product price: $26.59
/ea
Sold in multiples of 6 for $159.54
$159.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Drain Orientation Shower
- Connection Type Solvent Weld
- Color / Finish Black
- Volume 0.167
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42211
- Zoro # G2807642
- UPC # 038753422114
- Country of Origin United States
- Category Cable Supports
Details
Item | ABS Shower Stall No-Clk Dr,151P |
Material | ABS |
Drain Orientation | Shower |
Connection Type | Solvent Weld |
Color / Finish | Black |
Volume | 0.167 |
Description
ABS Shower Stall No-Clk Dr,151P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-5B)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 100W, 110-250V insulate (NSYCR100WU2C)
- ANCOR Black 10 AWG Tinned Copper Wire - 25' (108002)
- WINNIE INDUSTRIES 3/4in. J Hook - White, 100PK (WJH12WH)
- EATON B-LINE J-Hook, 1/8-5/8In Flange, 3/4In Max Cap (BCH12-C442)
- UNISTRUT Unistrut RP1000T0768PG 4 ft. Channel with Hole (3230083)
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BC)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK250 (PS-250N)
- EASYLIFE TECH Cable Management Kit 10 Ft Brown 0.98 x 0.63 x 30 inch (71660A-0.76 KIT)
- Oatey Cable Supports