Shop All Bell Traps and Drains
Oatey
ABS Roof Drain 4", w/Cast Dom Dam
Mfr # 88044
Zoro # G2779977
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Volume 1.172
- Base Material ABS
- Connection Type ABS
- Color / Finish Cast Iron Grate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 88044
- Zoro # G2779977
- UPC # 038753880440
- Country of Origin United States
- Category Bell Traps and Drains
Details
Item | ABS Roof Drain 4",w/Cast Dom Dam |
Material | ABS |
Volume | 1.172 |
Base Material | ABS |
Connection Type | ABS |
Color / Finish | Cast Iron Grate |
Description
ABS Roof Drain 4 In.,w/Cast Dom Dam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Madison Towel Ring in Brushed Nickel (BP6986BN)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 8mm x 1/2" Male BSPT (R) (PL08-04)
- MILWAUKEE TOOL TRAPSNAKE 4 ft. Urinal Auger (49-16-3574)
- ALL-SOURCE Extra Thick Wax Ring Bowl Gasket with Sleeve (001118)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 5 " ABS General Purpose Drain (43582)
- ZURN 3" Pipe Dia. PVC, Cast Iron Roof Drain (RD2120-PV3)
- Oatey Bell Traps and Drains