Shop All Bell Traps and Drains
Oatey
ABS Insert, 4", Drain, w/Cast
Mfr # 14672
Zoro # G7712306
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 14672
- Zoro # G7712306
- UPC # 750405146727
- Country of Origin United States
- Category Bell Traps and Drains
Details
Material of Construction | ABS |
Item | Drain Insert |
Description
ABS Insert,4 In.,Drain,w/Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Toilet Seat Natl Oak Fnsh 19In (T-19WO-3L-C)
- WATTS Water Pressure Reducing Valve, 2in, 50 psi (LFU5B-Z3)
- APACHE Part A Male Poly Cam/Groove, 2" (49010430)
- KOHLER Artifacts Bathroom Sink Lever Handles (98068-4-BN)
- OATEY 3" or 4" Pipe Dia. PVC, Brass Drain (72043)
- OATEY 3" or 4" Pipe Dia. PVC Drain (76023)
- OATEY 2" Pipe Dia. PVC, Plastic PVC Roof Drain (78012)
- OATEY 3" or 4" Pipe Dia. PVC, Brass Adjustable Drain, Type: Round with Square Ring (72047)
- OATEY 3" or 4" Pipe Dia. PVC, Cast Iron Drain, Type: With Bucket (76033)
- OATEY 1-1/2" Pipe Dia. PVC Bell Trap Drain (43637)
- OATEY 1-1/2" Pipe Dia. ABS Utility Drain (43640)
- Oatey Bell Traps and Drains