Shop All Bell Traps and Drains
Oatey
ABS Insert, 3", Drain, w/Cast
Mfr # 14671
Zoro # G7712315
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 14671
- Zoro # G7712315
- UPC # 750405146710
- Country of Origin United States
- Category Bell Traps and Drains
Details
Material of Construction | ABS |
Item | Drain Insert |
Description
ABS Insert,3 In.,Drain,w/Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Triple Branch Reducer Union, 3/8" to 1/4" (PKG3/8-1/4)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline (107-323NL)
- ZORO SELECT 2" Clamp x FNPT T304 SS Female Adapter (EG222.0)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-P2S-PS-CC)
- Oatey Bell Traps and Drains