Shop All Cable Supports
Oatey
ABS Hub Fit Drain 4", w/5"Nick Gra
Mfr # 82059
Zoro # G2776188
original price:
$64.13
17% off
new price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 0.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 82059
- Zoro # G2776188
- UPC # 038753820590
- Country of Origin United States
- Category Cable Supports
Details
Item | ABS Hub Fit Drain 4",w/5"Nick Gra |
Volume | 0.147 |
Description
ABS Hub Fit Drain 4 In.,w/5 In.Nick Gra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (600)
- SEACHOICE Heat Shrink Butt Connectors, Yellow, 25 Pack (60201)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100S0C)
- OATEY Adj ABS Drain 3" or 4", w/5"SS Grat (82017)
- OATEY ABS Com Drain 3", w/Ci Grate Bucket (86033)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224)
- MAG-MATE J-Hook Magnet, 63 lb Cap (LC210RJH)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP4SBC50-X20)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Foam Bottom, 1500lb Static Load (PHK)
- ICC J-HOOK 2in, BAT WING, 25PK (ICCMSJHW44)
- Oatey Cable Supports