Shop All Cable Supports
Oatey
ABS Com Drain 6", w/Ci Grate Bucket
Mfr # 86036
Zoro # G2779712
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 86036
- Zoro # G2779712
- UPC # 38753860367
- Country of Origin United States
- Category Cable Supports
Details
Item | ABS Com Drain 6",w/Ci Grate Bucket |
Description
ABS Com Drain 6 In.,w/Ci Grate Bucket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Heavy Duty Cable Tie, L 48", 175 Lbs, Natural (48-175-N-50)
- NVENT HOFFMAN Steel Enclosure, 7.87 in H, 6 in W, 4.72 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC201512)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- RACO Conduit Body Alumi 1/2 in.D (RLT050)
- OATEY ABS Com Drain 3", w/Ci Grate Bucket (86033)
- OATEY Adj ABS Drain 3" or 4", w/5"SS Grat (82017)
- ALLEN TEL Open-End Distribution Ring, Aluminum, Plastic Cap, Medium (GB10B)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100 (ABMT-A-C)
- QUEST MFG Vertical D-Ring Cable Manager, 34 Cables, 1U, Black (VD-00-034)
- WIREMOLD Box Outlet 1 Gng Mtl Ivy (B-2)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- Oatey Cable Supports