Shop All Bell Traps and Drains
Oatey
ABS Com Adj Drain 6", w/6"Br Str S
Mfr # 82146
Zoro # G2776860
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 82146
- Zoro # G2776860
- UPC # 038753821467
- Country of Origin United States
- Category Bell Traps and Drains
Details
Item | ABS Com Adj Drain 6",w/6"Br Str S |
Material | ABS |
Description
ABS Com Adj Drain 6 In.,w/6 In.Br Str S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (6KC80)
- ZORO SELECT Red Brass Cap, FNPT, 1" Pipe Size (6RCY5)
- ORION Female Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 FA)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 2 in Pipe Size (160-508)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 6 " W, 12 " L (2810CIG)
- Oatey Bell Traps and Drains