Shop All Pipe Test Plugs
Oatey
ABS Adj Cleanout 6", w/6"Br Cvr Rg
Mfr # 84136
Zoro # G2778778
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round with ring
- Connection Pipe
- Pipe Dia. (In.) 6"
- Height (In.) 6"
- Grid Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 84136
- Zoro # G2778778
- UPC # 038753841366
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Pipe Dia. (In.) | 6" |
Height (In.) | 6" |
Details
Type | Round with ring |
Connection | Pipe |
Grid Material | Brass |
Material of Construction | ABS, Brass |
Item | ABS Adj Cleanout 6",w/6"Br Cvr Rg |
Description
ABS Adj Cleanout 6 In.,w/6 In.Br Cvr Rg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Insulation Protect Shield, 3/4 To 2 1/2In (0500340047)
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-4)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LN-SS)
- GRUVLOK Butterfly Valve (1330026105)
- OATEY Cherne 041386 8" Test-Ball Plug 17 PSI, 40 FT (41386)
- OATEY Cherne 041394 10" Test-Ball Plug 17 PSI, 40 FT (41394)
- OATEY Mechanical Cleanout Plug (271038)
- OATEY Cherne 265048 4"- 6" Muni-Ball Plug 3/4" Bypass, 17 PSI, 40 FT (265048)
- OATEY Cleanout Plug, Recessed Head, 2 In (42741)
- OATEY Adj ABS Cleanout 3" or 4", w/Nl Cv Rg (84167)
- CHERNE Hose Extension, Air, 120" Length, 3/16" ID (274100)
- Oatey Plumbing Accessories