Shop All Drain Components
Oatey
74167 PVC Cleanout with 6'' Round Strainer
Mfr # 83574167
Zoro # G711592563
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 83574167
- Zoro # G711592563
- Country of Origin United States
- Category Drain Components
Description
Keep your plumbing lines clear with this Oatey 74167 PVC cleanout with 6'' round strainer and 3''-4'' outlet. This cleanout easily converts a drain to a cleanout or vice versa. It can be installed even after concrete is poured and is great for a variety of applications.This cleanout features a round strainer with a nickel finish. Simple to install it easily fits over 3'' or inside 4'' pipes. Plus it's made of durable PVC and is conveniently adjustable to meet the finished floor height.Overall Dimensions:Strainer Diameter: 6''Outlet Diameter: 3''-4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flange, FNPT, 3/4 in Pipe Size (852-007)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 1/4 in Pipe Size (437336)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 10 gpm, White (D10)
- ZORO SELECT 1" FNPT 304 SS Half Coupling (40HC111N010)
- OATEY 2 Plastic SHWR Drain (42099)
- OATEY 3 in D Plastic General Purpose Floor Drain (43747)
- OATEY Drain 2In Pvc Snap-In (43561)
- OATEY Shower Drain Solvent Weld 2In (42086)
- OATEY 4 " Dia., Plastic, Chrome Finish, High Impact, Cover Plate (34405)
- OATEY Flange Cover Plate Ss 6In (42783)
- KOHLER Lift Rod (1332130-S)
- Oatey Drain Components