Shop All Bell Traps and Drains
Oatey
6" Pipe Dia. PVC, Chrome Adjustable Drain
Mfr # 72186
Zoro # G2773318
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Chrome
- Type Round
- Pipe Dia. (In.) 6"
- Grid Material Chrome
- Height (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 72186
- Zoro # G2773318
- UPC # 038753721866
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 6" |
Height (In.) | 6" |
Details
Material of Construction | PVC, Chrome |
Type | Round |
Grid Material | Chrome |
Connection | Pipe |
Item | Adjustable Drain |
Description
PVC Adj Drain 6 In.,w/6 In.Chrome Str
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS 1/2 in. FIP in. X 1/2 in. D MIP Brass 90 Degree Street Elbow (738116-08AH)
- DELTA Aerator Assembly, 1.2 gpm (RP70202BN-1.2)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KN13-8012)
- ECCOTEMP System Descaler Solution - 1 Gal, PK 4 (EZ1GAL-4)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- KOHLER Adjustable P-Trap With Tubing Outlet, 1- (9000-CP)
- Oatey Bell Traps and Drains