Shop All Bell Traps and Drains
Oatey
6" Pipe Dia. PVC, Cast Iron Roof Drain
Mfr # 78046
Zoro # G7707397
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Cast Iron
- Type Roof Drains
- Pipe Dia. (In.) 6"
- Grid Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 78046
- Zoro # G7707397
- UPC # 038753780467
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 6" |
Details
Material of Construction | PVC, Cast Iron |
Type | Roof Drains |
Grid Material | Cast Iron |
Item | Roof Drain |
Description
PVC Cast Iron Roof Drain,w/ABS Dome,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (L4PPI03WD)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S9600-PTRMSTK)
- BONOMI 3" Double Door Check Valve (NC150E-3)
- SIOUX CHIEF Strap Pipehanger100'Poly (554-100)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain, Type: Round with ring (72167)
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain (72237)
- OATEY 2" Pipe Dia. Backwater Device for Integal Drain (42725)
- OATEY 4" Pipe Dia. PVC, Nickel Hub Drain, Type: Round with ring (72169)
- OATEY 4" Pipe Dia. PVC Drain (76014)
- DEARBORN BRASS Drain Assembly, Tp-Tp 1.5 Br, Chr (4497-1)
- Oatey Bell Traps and Drains