Shop All Bell Traps and Drains
Oatey
5 " PVC, Stainless Steel General Purpose Drain
Mfr # 43583
Zoro # G1300984
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material of Construction PVC, Stainless Steel
- Type Straight
- Color/Finish White
- Pipe Dia. (In.) 3" or 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 43583
- Zoro # G1300984
- UPC # 038753435831
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Height (In.) | 2-1/4" |
Pipe Dia. - Drains | 3 in, 4 in |
Overall Diameter | 5 in |
Overall Dia. (In.) | 5 |
Height - Drains | 2 1/4 in |
Body Diameter | 5 in |
Overall Length | 5 1/4 in |
Overall Height | 2 5/8 in |
Body Height | 2 5/8 in |
Description
Floor Drain, Standards IAPMO, UPC, Includes Strainer Yes, Includes Grate Yes, Strainer Material Stainless Steel, Drain Material Plastic, Includes Screw-In Strainer, Connection Type Solvent Weld, Ligature Resistant No, Body Height 2 5/8 in, Product Type Floor Drain, Drain Style Round, Grate Material Stainless Steel, Grate Color Silver, Overall Length 5 1/4 in, Overall Diameter 5 in, Body Diameter 5 in, Overall Height 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH HOME VANITY COMBO 30 in. OAK (RBC30KK)
- ZORO SELECT Straight Copper Tubing, 3/16 in Outside Dia, 3 ft Length, Type K (9511)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2459 psi (091-050-040)
- ZORO SELECT 2-1/2" x 8" Black Pipe Nipple Sch 40 (589-080)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- KOHLER P-Trap With Tubing Outlet, 1-1/4" X 1-1/ (9018-CP)
- Oatey Bell Traps and Drains