Shop All Drain Components
Oatey
5 " Dia., Brass, Brass Finish, Grate: Round, Grate
Mfr # 80020
Zoro # G3787555
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 5"
- Material of Construction - Drains Brass
- Color - Drains Brass
- Connection - Drains Screw
- Length (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 80020
- Zoro # G3787555
- UPC # 038753800202
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 5" |
Length (In.) | 5 |
Pipe Dia. (In.) | 5 |
Height (In.) | 5 |
Size | 5" |
Overall Diameter | 5 1/4 in |
Height | 5 in |
Overall Height | 1/4 in |
Description
Grate, Product Type Grate, Overall Diameter 5 1/4 in, Material Brass, Finish Brass, Installation Type Flanged, Color Brass, Grate Surface Type Square Holes, Shape Round, Includes Screws, Load Capacity Not Applicable, ADA Compliant No, Overall Height 1/4 in, For Use with Drain Type Cleanout Drain, Drain Style Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Tee, 1 In, Barbed, HDPE, PK10 (T0-16HDPE)
- SIOUX CHIEF MINI-RSTR 3/8"" OD STOPLF (660-GTR1)
- ANVIL CAP MALL 2"" GALV (8700132908)
- NOVATTO Novatto NOHP-G008-8031 Oval Glass Vessel Sink Hand Painted Tempered Glass Black and Orange (NOHP-G008-8031)
- OATEY Drain 2In Abs Snap-In (43560)
- OATEY 3 in D Plastic General Purpose Floor Drain (43747)
- OATEY 3 PVC Snap In Drain (43565)
- OATEY Flange Cover Plate Ss 6In (42783)
- OATEY Drain 2In Pvc Snap-In (43561)
- OATEY Tile Ring 4.25 Square Ss (42042)
- ZURN CD4P Speedflex Air Gap (CD4P)
- Oatey Drain Components