Shop All Drain Components
Oatey
42724 2'' White PVC Integral Floor Drain with P-Trap and Cleanout
Mfr # 83542724
Zoro # G011582875
product price: $43.99
/ea
$43.99
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
- Brand Oatey
- MFR # 83542724
- Zoro # G011582875
- Country of Origin China
- Category Drain Components
Description
This Oatey 42724 2'' white PVC integral floor drain with P-trap and cleanout provides excellent drainage for a wide range of installations. It features a one-piece trap drain and cleanout made from PVC plastic to provide years of reliable use. The 3 3/4'' deep sump bowl allows water to drain freely while the P-trap helps retain the right amount of water and trap unwanted flow. Plus a built-in 2'' FIP threadway allows you to easily install a backwater device sold separately. There is a reversible clamping collar for added height and a drain barrel that enables easy height adjustment for further convenience. This drain fits 2'' pipe and can be solvent welded over 2'' or inside 3'' PVC Schedule 40 DWV pipe.Overall Dimensions:Pipe Size: 2''
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
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (466E-528)
- KINGSTON BRASS VWP2522W4A5 25" Ceramic Console Sink (4", 3-Hole), Wht/Oil Rubbed Brnz (VWP2522W4A5)
- MIDWEST INSTRUMENT Backflow Test Kit Hose for 835,845-5,847 (110646)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 1/2 in (0390003663)
- OATEY P-Trap 3/4 Pvc Condensate (42757)
- OATEY 5 " Dia., Plastic, Chrome Finish, High Impact, Cover Plate (34406)
- OATEY Drain 2In Pvc Snap-In (43561)
- OATEY 3 in D Plastic General Purpose Floor Drain (43747)
- OATEY 1-1/2 in. x 1-1/2 in. Sink Drain Pipe Zinc Slip-Joint Nut (8033)
- OATEY BATH WAST CNVRSN KIT BN (K27BN)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend (1PNL9)
- Oatey Drain Components