Shop All Drain Components
Oatey
42722 12'' x 12'' PVC Floor Sink with 6 1/2'' Sump Depth
Mfr # 83542722
Zoro # G011591549
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 83542722
- Zoro # G011591549
- Country of Origin United States
- Category Drain Components
Description
Provide excellent drainage for your establishment with this Oatey 42722 12'' x 12'' PVC floor sink with 6 1/2'' sump depth and 4'' outlet! Great for application in general service drainage this floor sink allows easy access for cleaning and debris removal from sinks lavatories and condensate drains. It's ideal for use in commercial kitchens and hospitals.This floor sink is made from durable PVC for reliable and long-lasting use. It includes 6 1/2'' of sump depth and a 12'' x 12'' basin that allows for a substantial air gap to collect any potential backflow instead of it coming back up into your equipment. The large opening is also fantastic for single or multiple indirect drain terminations.Overall Dimensions:Length: 12''Width: 12''Outlet Diameter: 4''Sump Depth: 6 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF20)
- KOHLER Assembly, Invigorating Bodyspray (1063062-CP)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 40 (2WV75)
- TEST-TITE Multi-Size Pneumatic Test Plug 4" to 8" (83248)
- OATEY 4 " Dia., Plastic, Chrome Finish, High Impact, Cover Plate (34405)
- OATEY Cleanout Plug 4In (270188)
- OATEY BATH WAST CNVRSN KIT BN (K27BN)
- OATEY Drain 2In Abs Snap-In (43560)
- OATEY 3 in D Plastic General Purpose Floor Drain (43747)
- OATEY 2 in D Plastic General Purpose Floor Drain (43745)
- KEENEY MFG Decorative ABS P-Trap in Oil Rubbed Bronze, 1.5 x 1.25" (K400BRZ)
- Oatey Drain Components