Shop All Bell Traps and Drains
Oatey
4 " PVC General Purpose Drain
Mfr # 43579
Zoro # G2479583
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Straight
- Color/Finish White
- Pipe Dia. (In.) 2" or 3"
- Grid Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 43579
- Zoro # G2479583
- UPC # 038753435794
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" or 3" |
Height (In.) | 2-1/4" |
Overall Dia. (In.) | 4 |
Height - Drains | 2 1/4 in |
Pipe Dia. - Drains | 2 in, 3 in |
Overall Diameter | 4 in |
Body Diameter | 4 in |
Overall Height | 2 5/8 in |
Body Height | 2 5/8 in |
Overall Length | 4 1/4 in |
Description
Floor Drain, Standards IAPMO, UPC, Includes Strainer Yes, Includes Grate Yes, Strainer Material Stainless Steel, Drain Material Plastic, Includes Screw-In Strainer, Connection Type Solvent Weld, Ligature Resistant No, Body Height 2 5/8 in, Product Type Floor Drain, Drain Style Round, Grate Material Stainless Steel, Grate Color Silver, Overall Length 4 1/4 in, Overall Diameter 4 in, Body Diameter 4 in, Overall Height 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-170)
- PARKER Brass Reducing Bushing, MNPT, 3/8" x 1/8" Pipe Size (VS209P-6-2)
- DYSON Brushed, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (WD04)
- EEMAX Eemax 1.8kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX1812)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- JONES STEPHENS 2" Pipe Dia. Nickel Bronze Floor Drain (D65560)
- Oatey Bell Traps and Drains