Shop All Bell Traps and Drains
Oatey
4" Pipe Dia. PVC, Nickel Square Drain
Mfr # 72254
Zoro # G2773990
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel
- Type Square
- Pipe Dia. (In.) 4"
- Grid Material Nickel
- Height (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72254
- Zoro # G2773990
- UPC # 038753722542
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 6" |
Details
Material of Construction | PVC, Nickel |
Type | Square |
Grid Material | Nickel |
Connection | Pipe |
Item | Square Drain |
Description
PVC Nic Sq Drain 4 In.,w/6 In.Nic Sq Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782624)
- LEGEND VALVE 3/4" SS PEX CLAMP ASTM F2098 (460-914)
- B & K PVC STOP VALVE 3/4""X3/4"" (105-404)
- WATERPIK Showerhead Handheld 4Set (SM-451E)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR06NI-C2N-PS-CC)
- Oatey Bell Traps and Drains