Shop All Sink Drains
Oatey
4" Pipe Dia., PVC, Drain Base, Pipe Fit Base
Mfr # 70009
Zoro # G7717599
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 4"
- Specific Pipe Fitting Shape DWV Pipe
- Basic Pipe Fitting Material Plastic
- Pipe Fitting Connection Type Hub
- Pipe Fitting Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 70009
- Zoro # G7717599
- UPC # 038753700090
- Country of Origin United States
- Category Sink Drains
Dimensions
Pipe Size (Fittings) | 4" |
Pipe Dia. (In.) | 4" |
Details
Item | Pipe Fit Base |
Specific Pipe Fitting Shape | DWV Pipe |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Connection Type | Hub |
Pipe Fitting Material | PVC |
Type | Drain Base |
Material of Construction | PVC |
Description
PVC Hub Fit Base,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (G-F600-100LH)
- ZORO SELECT 4" x 4" Black Pipe Nipple Sch 40 (2WV80)
- KOHLER/STERLING Canist Valve Toil Seal (GP1059291)
- MILWAUKEE VALVE 1/2" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 1/2)
- OATEY Plastic, IPS, Barrel Cleanouts (74140)
- OATEY 4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer (42020)
- OATEY Plastic, IPS, Barrel Cleanouts (74190)
- OATEY 4" Pipe Dia., PVC, Adjustable, General Purpose Cleanout (74227)
- OATEY 4" Pipe Dia., ABS, Adjustable, General Purpose Adjustable Drain (82019)
- OATEY 4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer (42016)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8106)
- Oatey Sink Drains