Shop All Sink Drains
Oatey
4" Pipe Dia., PVC, Drain Base, Pipe Fit Base
Mfr # 70008
Zoro # G7717538
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drain Base
- Material of Construction PVC
- Pipe Dia. (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 70008
- Zoro # G7717538
- UPC # 038753700083
- Country of Origin United States
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 4" |
Details
Item | Pipe Fit Base |
Type | Drain Base |
Material of Construction | PVC |
Description
PVC Pipe Fit Base,w/Prim Tap,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- KOHLER Trip Level Kit, Replacement (GP1034693-CP)
- GROHE Universal Escutcheon Starlight Chrome (11741000)
- KISSLER Plunger, Plastic, Fits Most Toilets (57-2000)
- OATEY Plastic, IPS, Barrel Cleanouts (74190)
- OATEY 4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer (42016)
- OATEY Plastic, IPS, Barrel Cleanouts (74140)
- OATEY Plastic, IPS, Barrel Cleanouts (74160)
- OATEY 1/2" Pipe Dia., PVC, Floor, Floor Sink Half Top Grate (42751)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- ROHL Logo On The Face And Standard 2 1/8" Diameter Flange (5447PN)
- Oatey Sink Drains