Shop All Bell Traps and Drains
Oatey
4" Pipe Dia. PVC, Cast Iron Roof Drain
Mfr # 78044
Zoro # G7707421
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Cast Iron
- Type Roof Drains
- Pipe Dia. (In.) 4"
- Grid Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 78044
- Zoro # G7707421
- UPC # 038753780443
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Details
Material of Construction | PVC, Cast Iron |
Type | Roof Drains |
Grid Material | Cast Iron |
Item | Roof Drain |
Description
PVC Cast Iron Roof Drain,w/ABS Dome,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Controller Toilet (TH559EDV518)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp (10-Pack), 10PK (PXPC3410PK)
- LEGEND VALVE 2" T-17 20 MESH SCREEN (105-568)
- ZORO SELECT Water Heater Drip Pan, 24 In Dia, Plastic (3VU58)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 5 " ABS General Purpose Drain (43582)
- ZURN Drain Grate, Floor , Sq, 4-5/8" (PN400-5S-GRID)
- Oatey Bell Traps and Drains