Shop All Sink Drains
Oatey
4" Pipe Dia., PVC, Adjustable, General Purpose Cleanout
Mfr # 74227
Zoro # G2775582
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Grid Material Cast Nickel
- Type Adjustable
- Material of Construction PVC
- Pipe Dia. (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 74227
- Zoro # G2775582
- UPC # 038753742274
- Country of Origin United States
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 4" |
Details
Shape - Drains | Round |
Item | General Purpose Cleanout |
Grid Material | Cast Nickel |
Type | Adjustable |
Material of Construction | PVC |
Description
PVC Pipefit 6 In.Rd Nic Cov,3 or 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Guide Bushing Assembly Kit (EBV505A)
- TOTO Aquia Toilet, Gasket, Spare Part, Silicone (9BU088E)
- B & K Pvc Nipple Sch80 3/4X2" (404-020)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14267-BLLHD)
- OATEY PVC, Floor, Floor Sink Full Top Grate (42753)
- OATEY 1/2" Pipe Dia., PVC, Floor, Floor Sink Half Top Grate (42751)
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- OATEY Form N Fit 1-1/2 in. White Plastic Sink Drain Flexible P-Trap (HDC3522605)
- JONES STEPHENS 4" Pipe Dia., PVC, Floor Sink, Floor Sink (S59004)
- IN-SINK-ERATOR Oil Rubbed Bronze Stopper (STP-ORB)
- Oatey Sink Drains