Shop All Sink Drains
Oatey
4" Pipe Dia., PVC, Adjustable Drain Base, General Purpose Adjustable Drain Base
Mfr # 72098
Zoro # G2772931
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction PVC
- Pipe Dia. (In.) 4"
- Type Adjustable Drain Base
- Grid Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72098
- Zoro # G2772931
- UPC # 038753720982
- Country of Origin United States
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 4" |
Details
Shape - Drains | Round |
Item | General Purpose Adjustable Drain Base |
Material of Construction | PVC |
Type | Adjustable Drain Base |
Grid Material | Chrome |
Description
PVC Pipe Fit,5 In.Chrome,Grat,Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN PTFE Tape-Pink-Water Line-China3/4"X520" (02148)
- KOHLER Hinge Service Kit, Quiet-Close (1317555-0)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-4G)
- KOHLER Stainless Steel Rack For Whitehaven K (6449-ST)
- OATEY 4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer (42015)
- OATEY Plastic, IPS, Barrel Cleanouts (74190)
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- OATEY 4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer (42016)
- OATEY 4" Pipe Dia., ABS, Adjustable, General Purpose Adjustable Drain (82019)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- ENDURA 3" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA03)
- Oatey Sink Drains