Shop All Sink Drains
Oatey
4" Pipe Dia., PVC, Adjustable Drain Base, General Purpose Adjustable Drain Base
Mfr # 72068
Zoro # G2772712
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Pipe Dia. (In.) 4"
- Material of Construction PVC
- Grid Material Nickel
- Type Adjustable Drain Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72068
- Zoro # G2772712
- UPC # 038753720685
- Country of Origin United States
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 4" |
Details
Shape - Drains | Round |
Item | General Purpose Adjustable Drain Base |
Material of Construction | PVC |
Grid Material | Nickel |
Type | Adjustable Drain Base |
Description
PVC,Pipe Fit,5 In.Nickel,Grate,Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Tube, Steel (HT12)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Metallic Gray (440178)
- ZORO SELECT 3/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P600)
- APG 3/4" 316 Stainless Steel Part C (307CSS)
- OATEY 4" Pipe Dia., ABS, Adjustable, General Purpose Adjustable Drain (82019)
- OATEY Plastic, IPS, Barrel Cleanouts (74140)
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- OATEY 4" Pipe Dia., PVC, Adjustable, General Purpose Cleanout (74227)
- OATEY Plastic, IPS, Barrel Cleanouts (74190)
- JONES STEPHENS PVC, IPS, Tubular Trip Lever Bath Waste Kits (P37509)
- Oatey Sink Drains