Shop All Sink Drains
Oatey
4" Pipe Dia., ABS, Adjustable, General Purpose Adjustable Drain
Mfr # 82019
Zoro # G2776090
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Grid Material Stainless Steel
- Material of Construction ABS
- Pipe Dia. (In.) 4"
- Connection Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 82019
- Zoro # G2776090
- UPC # 038753820194
- Country of Origin United States
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 4" |
Details
Shape - Drains | Round |
Item | General Purpose Adjustable Drain |
Grid Material | Stainless Steel |
Material of Construction | ABS |
Connection | Hub |
Type | Adjustable |
Description
Adj ABS Hub Fit 4 In.,w/5 In.SS Grate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size (1VFV7)
- TRUESEAL Barbed Tube to Barb Connector, 3/8 in Tube Size, PVDF, Black (FB6TEB6)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1-1/4 in Pipe Size (1435-012)
- ZORO SELECT Grid Strainer, 1-1/4" Pipe Dia., 8" L (35072)
- OATEY PVC, Floor, Floor Sink Full Top Grate (42753)
- OATEY 1/2" Pipe Dia., PVC, Floor, Floor Sink Half Top Grate (42751)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1-PC)
- JONES STEPHENS PVC, Floor, Floor Sink Kit (S49063)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-8-PC)
- Oatey Sink Drains