Shop All Bell Traps and Drains
Oatey
4 " ABS, Stainless Steel General Purpose Drain
Mfr # 43578
Zoro # G2321146
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS, Stainless Steel
- Type Straight
- Color/Finish Black
- Pipe Dia. (In.) 2" or 3"
- Grid Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 43578
- Zoro # G2321146
- UPC # 038753435787
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" or 3" |
Height (In.) | 2-1/4" |
Pipe Dia. - Drains | 2 in, 3 in |
Height - Drains | 2 1/4 in |
Overall Dia. (In.) | 4 |
Overall Diameter | 4 in |
Body Height | 2 5/8 in |
Body Diameter | 4 in |
Overall Height | 2 5/8 in |
Overall Length | 4 1/4 in |
Description
Floor Drain, Standards IAPMO, UPC, Includes Strainer Yes, Includes Grate Yes, Strainer Material Stainless Steel, Drain Material Plastic, Includes Screw-In Strainer, Connection Type Solvent Weld, Ligature Resistant No, Body Height 2 5/8 in, Product Type Floor Drain, Drain Style Round, Grate Material Stainless Steel, Grate Color Silver, Overall Length 4 1/4 in, Overall Diameter 4 in, Body Diameter 4 in, Overall Height 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 36 Carrara Marble Console Sink with Acrylic Legs, Marble WhiteBrushed Brass (LMS36MA7)
- ZURN Ball Valve Handle Repair Kit 3/4" (RK34-BVHD)
- ZORO SELECT 1/2" FNPT Ball Cone Spring Check Valve (FP CHK 685-8F8F-B)
- APOLLO EXPANSIONPEX PEXA PA ELBOW 3/4""10PK (EPXPAE3410PK)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 4 " PVC General Purpose Drain (43579)
- JAY R. SMITH MANUFACTURING Aluminum Roof Drain Dome (1010AD)
- Oatey Bell Traps and Drains