Shop All Sink Drains
Oatey
4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer
Mfr # 42020
Zoro # G2807679
product price: $17.39
/ea
Sold in multiples of 4 for $69.56
$69.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction Stainless Steel
- For Use With Used with Any 4-¼� Round Drain Top
- Type Floor
- Color/Finish Antique Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42020
- Zoro # G2807679
- UPC # 38753420202
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 4-1/4" |
Details
Shape - Drains | Round |
Item | Snap-Tite Designer Finish Strainer |
Material of Construction | Stainless Steel |
For Use With | Used with Any 4-¼� Round Drain Top |
Type | Floor |
Color/Finish | Antique Bronze |
Grid Material | Stainless Steel |
Product Type | Sink Drain |
Grate Material | Brass |
Description
Sink Drain, Product Type Sink Drain, Grate Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 5-1/2" CHROME NIPPLE NL (311-069CNL)
- ZORO SELECT 1" MNPT x 2 ft 6" TBE Black Pipe Sch 40 (585-300)
- THRIFCO PLUMBING 2 Inch X 1-1/2 Inch ABS Spigot x FIP Bushing (6792753)
- LEGEND VALVE 2" X 7" GALVANIZED NIPPLE (356-171E)
- OATEY PVC, Floor, Floor Sink Full Top Grate (42753)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- OATEY 4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer (42016)
- OATEY Plastic, IPS, Barrel Cleanouts (74190)
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- OATEY Plastic, IPS, Barrel Cleanouts (74140)
- OATEY 4" Pipe Dia., PVC, Adjustable, General Purpose Cleanout (74227)
- Oatey Sink Drains