Shop All Sink Drains
Oatey
4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer
Mfr # 42019
Zoro # G2807618
Sold in multiples of 4 for $53.16
$53.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Pipe Dia. (In.) 4-1/4"
- For Use With Used with Any 4-¼” Round Drain Top
- Type Floor
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 42019
- Zoro # G2807618
- UPC # 038753420196
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 4-1/4" |
Details
Shape - Drains | Round |
Item | Snap-Tite Designer Finish Strainer |
For Use With | Used with Any 4-¼” Round Drain Top |
Type | Floor |
Material of Construction | Stainless Steel |
Grid Material | Stainless Steel |
Color/Finish | White |
Description
Strainer,White,4-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 2" Pipe Size (22UL09)
- WATERSAVER Needle Valve Assy, Straight, Brass, 3/8 In. (L2880-131WSA)
- ZORO SELECT Tubing, Poly, 4mm OD, 200 PSI, Yellow (PU04MAY)
- KOHLER Vacuum Breaker Body Assy (21289-BN)
- OATEY Plastic, IPS, Barrel Cleanouts (74140)
- OATEY Plastic, IPS, Barrel Cleanouts (74160)
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- OATEY Plastic, IPS, Barrel Cleanouts (74190)
- OATEY 4" Pipe Dia., PVC, Adjustable, General Purpose Cleanout (74227)
- OATEY 4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer (42016)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4007)
- Oatey Sink Drains