Shop All Sink Drains
Oatey
4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer
Mfr # 42018
Zoro # G2807633
product price: $19.19
/ea
Sold in multiples of 4 for $76.76
$76.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction Stainless Steel
- Grid Material Stainless Steel
- For Use With Used with Any 4-¼” Round Drain Top
- Color/Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42018
- Zoro # G2807633
- UPC # 038753420189
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 4-1/4" |
Details
Shape - Drains | Round |
Item | Snap-Tite Designer Finish Strainer |
Material of Construction | Stainless Steel |
Grid Material | Stainless Steel |
For Use With | Used with Any 4-¼” Round Drain Top |
Color/Finish | Brushed Nickel |
Type | Floor |
Description
Strainer,Brushed Nickel,4-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Grid Strainer, 6 in L, Bronze, Round Grate (PN400-6B-STR-W/SCR)
- ZORO SELECT PVC Reducer, Hub, 2 in x 1 1/2 in Pipe Size (1WKJ1)
- SLOAN Foam Soap Sjs1751 Deck Mnt Foam Soap (5700751)
- KOHLER Purist R/T Vlv Trim W/Diverter, Lvr Hdl (T14501-4-2MB)
- OATEY 1/2" Pipe Dia., PVC, Floor, Floor Sink Half Top Grate (42751)
- OATEY PVC, Floor, Floor Sink Full Top Grate (42753)
- OATEY 4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer (42015)
- OATEY Plastic, IPS, Barrel Cleanouts (74160)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- OATEY 4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer (42020)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 249866 Master Plumber Lavatory Pop Up Center Piece Assembly (249866)
- Oatey Sink Drains