Shop All Sink Drains
Oatey
4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer
Mfr # 42017
Zoro # G2807539
product price: $19.15
/ea
Sold in multiples of 4 for $76.60
$76.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction Stainless Steel
- Grid Material Stainless Steel
- Type Floor
- Color/Finish Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42017
- Zoro # G2807539
- UPC # 038753420172
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 4-1/4" |
Details
Shape - Drains | Round |
Item | Snap-Tite Designer Finish Strainer |
Material of Construction | Stainless Steel |
Grid Material | Stainless Steel |
Type | Floor |
Color/Finish | Rubbed Bronze |
For Use With | Used with Any 4-¼” Round Drain Top |
Description
Strainer,Rubbed Bronze,4-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES CLOSET BOLTS 5/16"" 6PC (90124)
- AMERICAN STANDARD 1.1/1.6 gpf, Chrome, Double Flush, Toilet Automatic Dual Flush Valve (6065761.002)
- MOEN Ccn 2.5 6F Hshwr Kit Whose Wm Cp (26112)
- LEGEND VALVE 1" X 7" CHROME NIPPLE (311-111CP)
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- OATEY 1/2" Pipe Dia., PVC, Floor, Floor Sink Half Top Grate (42751)
- OATEY Form N Fit 1-1/2 in. White Plastic Sink Drain Flexible P-Trap (HDC3522605)
- OATEY PVC, Floor, Floor Sink Full Top Grate (42753)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- ZURN FS12 12" Polymer Floor Sink Half Grate (PS12-H)
- SNAPPY TRAP 1.5 in. Dia. PVC Single Sink Drain Kit (4003543)
- Oatey Sink Drains