Shop All Sink Drains
Oatey
4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer
Mfr # 42016
Zoro # G2807572
product price: $9.49
/ea
Sold in multiples of 4 for $37.96
$37.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Pipe Dia. (In.) 4-1/4"
- Grid Material Stainless Steel
- Material of Construction Stainless Steel
- Color/Finish Biscuit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42016
- Zoro # G2807572
- UPC # 38753420165
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 4-1/4" |
Details
Shape - Drains | Round |
Item | Snap-Tite Designer Finish Strainer |
Grid Material | Stainless Steel |
Material of Construction | Stainless Steel |
Color/Finish | Biscuit |
Type | Floor |
For Use With | Used with Any 4-¼� Round Drain Top |
Description
Strainer,Biscuit,4-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tube Bender, Geared Ratchet, 3/4 In Tube (368)
- GOURMETIER GKTS2522 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS2522)
- KOHLER Gooseneck Touchless Ac-Powered Deck-Moun (13475-CP)
- RINNAI HE 199k BTU Propane Exterior Tankless Water Heater (RE199eP)
- OATEY Plastic, IPS, Barrel Cleanouts (74140)
- OATEY 4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer (42020)
- OATEY 4" Pipe Dia., ABS, Adjustable, General Purpose Adjustable Drain (82019)
- OATEY Plastic, IPS, Barrel Cleanouts (74190)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- CHICAGO FAUCET Drain Assembly, 2 1/4 in Dia, Brass (327-XCP)
- Oatey Sink Drains