Shop All Sink Drains
Oatey
4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer
Mfr # 42014
Zoro # G2807548
product price: $19.59
/ea
Sold in multiples of 4 for $78.36
$78.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction Stainless Steel
- Type Floor
- Pipe Dia. (In.) 4-1/4"
- Grid Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42014
- Zoro # G2807548
- UPC # 038753420141
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 4-1/4" |
Details
Shape - Drains | Round |
Item | Snap-Tite Designer Finish Strainer |
Material of Construction | Stainless Steel |
Type | Floor |
Grid Material | Stainless Steel |
Color/Finish | Satin Nickel |
For Use With | Used with Any 4-¼” Round Drain Top |
Description
Strainer,Satin Nickel,4-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Cold Spindle Assembly (005959-40)
- RIDGID Quick Acting Tubing Cutter, Aluminum (154)
- ZORO SELECT Hex Bushing, Brass, 2 x 1 in, Class 125 (ZUSA-PF-10637)
- APOLLO BY TMG 1/2 in. Polypropylene Blue Twister Insert 90-Degree x MPT Elbow (ABTME12)
- OATEY 4" Pipe Dia., PVC, Adjustable, General Purpose Cleanout (74227)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- OATEY 4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer (42020)
- OATEY PVC, Floor, Floor Sink Full Top Grate (42753)
- OATEY 4" Pipe Dia., ABS, Adjustable, General Purpose Adjustable Drain (82019)
- OATEY Plastic, IPS, Barrel Cleanouts (74160)
- KEENEY MFG 1-1/4-in Plastic Push Button Sink Bathroom Drain w/Overflow, Nickel (K820-72BN)
- Oatey Sink Drains