Shop All Supply Valve Outlet Boxes
Oatey
38203 1/4 Turn F1960 PEX Washing Machine Outlet Box
Mfr # 83538203
Zoro # G511585734
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 83538203
- Zoro # G511585734
- Country of Origin China
- Category Supply Valve Outlet Boxes
Description
Enable quick access to water supply shutoff valves with this Oatey 38203 1/4 turn F1960 PEX washing machine outlet box. This versatile box offers a wide range of installations and connects to your PEX supply line with a F1960 connection. It is made from high-impact polystyrene so you can ensure long-lasting use of your supply box for years to come. To help protect pipes and reduce noise this unit includes two Oatey Quiet Pipe hammer arrestors.This box features a condensate line and a 2'' drain opening for PVC or ABS Schedule 40 DWV pipes. Its faceplate snaps on easily and fits up to 1'' of drywall. The 1/4 turn valves lock in securely to allow for left right or center positioning of the drain pipe while the four knockout drain caps provide added layout flexibility. Plus two support brackets and direct stud mounts are included for simple mounting making it perfect for clearing up floor space. This outlet box makes it easier than ever to service your unit!Overall Dimensions:Width: 25 5/16''Depth: 3 3/4''Height: 7''Box Opening Dimensions:Width: 9 3/4''Height: 6 1/16''Faceplate Dimensions:Width: 8 3/16''Height: 8 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plug, Polypropylene, 3", Schedule 80, 300 psi Max Pressure (PLUG300)
- ZORO SELECT 3/4" x 1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009000)
- KISSLER Pop Up Clip, Lavatory/Kitchen, 3/16 in. (742145)
- APOLLO BY TMG 3/4 in. x 3/4 in. CPVC CTS Slip Stainless Steel MPT Adapter (CPVCMA34)
- OATEY Box, Plain, 5.5" W x 2.5 "D x 5" H (38687)
- OATEY Metal Plain Standard, No Coupling (38980)
- OATEY Fire Imob, 1/4, F1807 Pex Ll (39119)
- OATEY CPVC Standard Grommets, Metal 1/4 (38979)
- OATEY Valve-1/4 Turn, H20 Ham CPVC, Blue (38403)
- OATEY Washing Machine Valve, 3/4 in, Copper, Blue (38871)
- DANCO Universal Washing Machine Outlet Box (OB-101)
- Oatey Supply Valve Outlet Boxes