Shop All Sink Drains
Oatey
3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate
Mfr # 42752
Zoro # G0704490
original price:
$35.09
21% off
new price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 3/4 in
- Material of Construction - Drains PVC
- Color - Drains White
- Connection - Drains Drop In
- Type Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42752
- Zoro # G0704490
- UPC # 038753427522
- Country of Origin United States
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 3/4 in |
Length (In.) | 9.15" |
Pipe Dia. (In.) | 3/4" |
Overall Length | 9 1/8 in |
Overall Width | 9 1/8 in |
Overall Height | 3/4 in |
Description
Grate, Product Type Grate, Overall Width 9 1/8 in, Overall Length 9 1/8 in, Material Plastic, Installation Type Drop-In, Color White, Grate Surface Type Radial, Shape Square, Load Capacity Not Applicable, ADA Compliant No, Overall Height 3/4 in, For Use with Drain Type Floor Drain, Drain Style Square, Standards ASME A112.21.1M, ASTM D2665
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P839)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2980)
- DELTA Delta Lakeview Wand Assembly Stainless (RP93634SS)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- OATEY PVC, Floor, Floor Sink Full Top Grate (42753)
- OATEY 1/2" Pipe Dia., PVC, Floor, Floor Sink Half Top Grate (42751)
- LARSEN SUPPLY CO Larsen Supply 03-3501 1.5 in. Chrome Plated Brass Kitchen Drain P-Trap (661916)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Solids Interceptor (3911A02)
- JONES STEPHENS 1-1/4" Pipe Dia., Brass, Lav Grid Drain, Handicap Style Lav Grid Drain (D70101)
- LARSEN SUPPLY CO 1-1/4X5 1Pc Pull Plug (03-4521)
- Oatey Sink Drains