Shop All Contact Cement
Oatey
32 oz PVC Cement - Gray
Mfr # 4068862
Zoro # G509995590
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 4068862
- Zoro # G509995590
- UPC # 38753308869
- Country of Origin China
- Category Contact Cement
Dimensions
Container Size | 32 oz |
Details
Color | Clear |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Primer, SF 770 Series, Clear, 1.75 oz, Bottle (2759219)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, DC Buff, 3 PK (M9001-1-0)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Foil Tape, Silver, 0.25"x5 yd. (431)
- OATEY Gray Cement For PVC 4 oz (31093V)
- OATEY Clear Cement For PVC 8 oz (30863V)
- OATEY Harvey P4 PVC cement, 4 oz (018100V-24)
- OATEY Green Transition Cement For ABSPVC 16 oz (30925V)
- OATEY Green Transition Cement For ABSPVC 4 oz (30900V)
- OATEY Gray Cement For PVC 4 oz (30883V)
- BLACK SWAN CPVC Cement, Gray, Heavy Bodied, 1/4 pt (07240)
- Oatey Contact Cement