Shop All Bell Traps and Drains
Oatey
3" or 4" Pipe Dia. PVC, Stainless Steel Adjustable Drain, Height (In.): 6"
Mfr # 72117
Zoro # G2772913
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Stainless Steel
- Type Round
- Pipe Dia. (In.) 3" or 4"
- Grid Material Stainless Steel
- Height (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72117
- Zoro # G2772913
- UPC # 038753721170
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Height (In.) | 6" |
Details
Material of Construction | PVC, Stainless Steel |
Type | Round |
Grid Material | Stainless Steel |
Connection | Pipe or Hub |
Item | Adjustable Drain |
Description
Adj PVC Drain,3 In.-4 In.,w/Ss Stranr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, 2-14"B, 18"L-R Drain, 74x29.75x43.75" (14-2C18X24-2-18X)
- PARKER 1/8" CPI x MNPT SS Male 90 Degree Elbow (2-2 CBZ-SS)
- KOHLER 26-13/16" L, Contemporary, Metal, Contemporary 24" Grab Bar (14562-BS)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- ODD BALL INDUSTRIES Drain Assembly, 2 1/4 in Dia, Brass (SP-11-GDK)
- Oatey Bell Traps and Drains