Shop All Bell Traps and Drains
Oatey
3" or 4" Pipe Dia. PVC, Stainless Steel Adjustable Drain
Mfr # 72017
Zoro # G2772100
Not eligible for select promotions
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Stainless Steel
- Type Round
- Pipe Dia. (In.) 3" or 4"
- Grid Material Stainless Steel
- Height (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 72017
- Zoro # G2772100
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Height (In.) | 5" |
Details
Promotion Restriction | Not eligible for promotion |
Material of Construction | PVC, Stainless Steel |
Type | Round |
Grid Material | Stainless Steel |
Connection | Pipe or Hub |
Item | Adjustable Drain |
Description
Adjustable,PVC Drain,3 In.- 4 In.,5 In.SS Grate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Strainer, Floor Sink, Dome (1171433)
- MILTON Camlock Washer 2", PK5 (2009-5)
- NIBCO 1-1/2" NOM C x 1-1/2" FNPT Copper Adapter (603 11/2)
- BANJO Bulkhead Tank Fitting, Glass Reinforced Polypropylene Body, 2 in Female NPT Inside Connection, Black (TF200)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 4 " PVC General Purpose Drain (43579)
- JAY R. SMITH MANUFACTURING Cast Iron, Polyethylene Roof Drain Dome (1330CID)
- Oatey Bell Traps and Drains