Shop All Bell Traps and Drains
Oatey
3" or 4" Pipe Dia. PVC, Nickel Square Drain
Mfr # 72233
Zoro # G2773878
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel
- Type Square
- Pipe Dia. (In.) 3" or 4"
- Grid Material Nickel
- Height (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72233
- Zoro # G2773878
- UPC # 038753722337
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Height (In.) | 5" |
Details
Material of Construction | PVC, Nickel |
Type | Square |
Grid Material | Nickel |
Connection | Pipe |
Item | Square Drain |
Description
PVC Nickel Sq Dr w/5 In.Nickel Sq Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Reducer (25956)
- SANITUBE Clamp Lateral Wye-304, 2 (28AMP4-200)
- NIBCO PRESS SYSTEM Pressing Chain w/ Case, 3" (R00130PC)
- ZORO SELECT Teflon PTFE Tubing, 3/16" ID x 5/16" OD x 5 Ft. L (ZUSA-HT-1589)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 5 " ABS General Purpose Drain (43582)
- SMITH LIGHT COMMERCIAL 4" Pipe Dia. Cast Iron Roof Drain (148-Y04)
- Oatey Bell Traps and Drains