Shop All Bell Traps and Drains
Oatey
3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain, Type: Round
Mfr # 72357
Zoro # G2774727
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel
- Type Round
- Pipe Dia. (In.) 3" or 4"
- Grid Material Nickel
- Height (In.) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72357
- Zoro # G2774727
- UPC # 038753723570
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Height (In.) | 8" |
Details
Material of Construction | PVC, Nickel |
Type | Round |
Grid Material | Nickel |
Connection | Pipe or Hub |
Item | Adjustable Drain |
Description
Adj PVC Drain 3 In. or 4 In.,8 In.Nickel Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Soap/Lotion Dispenser, Bottle (RP21904)
- SHARKBITE Tee Stop Valve, Brass, 3/4" x 3/8" Tube (24986)
- KOHLER Arch Bath/Shower Column (45209-TT)
- BRONDELL Side-Mounted All Metal Attachable Bidet with Adjustable Spray Wand, Ambient Temperature (SMB-15)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- JONES STEPHENS Internal Pipe, 2-1/2", Ips Plug, 3", PVC, (C60007)
- Oatey Bell Traps and Drains