Shop All Bell Traps and Drains
Oatey
3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain
Mfr # 72277
Zoro # G2774270
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel
- Type Round with ring
- Pipe Dia. (In.) 3" or 4"
- Grid Material Nickel
- Height (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 72277
- Zoro # G2774270
- UPC # 038753722771
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Height (In.) | 5" |
Details
Material of Construction | PVC, Nickel |
Type | Round with ring |
Grid Material | Nickel |
Connection | Pipe or Hub |
Item | Adjustable Drain |
Description
Adj PVC Drain 5 In.Ni Sqrd St,3 or 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt Set, Toilet, 5/16 x 2-1/4In (22UR79)
- LEGEND VALVE 1" PRESS MALE ADAPTER (450-755P)
- LEGEND VALVE 1/2FX3/8OD T595 NL CHROME STOP (114-603NL)
- SUMNER Jack Stand (787902)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- ZURN 2" Pipe Dia. Cast Iron, Brass Shower Drain (FD2254-PO2)
- Oatey Bell Traps and Drains