Shop All Bell Traps and Drains
Oatey
3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain
Mfr # 72057
Zoro # G2772520
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel
- Type Round
- Pipe Dia. (In.) 3" or 4"
- Grid Material Nickel
- Height (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 72057
- Zoro # G2772520
- UPC # 038753720579
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Height (In.) | 5" |
Details
Material of Construction | PVC, Nickel |
Type | Round |
Grid Material | Nickel |
Connection | Pipe or Hub |
Item | Adjustable Drain |
Description
Adj,PVC Drain,3 In.- 4 In.,5 In.,Nickel Grate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (TG1153L 430342)
- JOMAR VALVE 2-1/2" PVC Sched 80 Solvent Ball Valve (S-701)
- MILWAUKEE TOOL 1" Close Quarters Tubing Cutter (48-22-4262)
- ZORO SELECT 3/8" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1881-040)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 5 " ABS General Purpose Drain (43582)
- ZURN Cast Iron Roof Drain Dome (P100-DOME-CI)
- Oatey Bell Traps and Drains