Shop All Bell Traps and Drains
Oatey
3" or 4" Pipe Dia. PVC Drain, Type: Bucket
Mfr # 76013
Zoro # G2775722
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Bucket
- Pipe Dia. (In.) 3" or 4"
- Grid Material Plastic
- Connection Twist Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 76013
- Zoro # G2775722
- UPC # 038753760131
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Details
Material of Construction | PVC |
Type | Bucket |
Grid Material | Plastic |
Connection | Twist Lock |
Item | Drain |
Description
PVC Com Drain 3 In.,w/Pl Grate Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Hot And Cold Water Laundry Tray (686-XKRCF)
- STEEL & OBRIEN 9/16-20 Unf Nut For 3/8" Tube, Compression Nut - 316SS (31-14N-.375-NUT-316)
- ZORO SELECT 1" FNPT Brass Ball Valve 3-Way (1PZA3)
- ZORO SELECT Replacement Screen, 1-1/2 In, 304 SS (20H637)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- ZURN 7-9/16" L Cast Iron Roof Drain Dome (P125-DOME-CI)
- Oatey Bell Traps and Drains