Shop All Sink Drains
Oatey
3" or 4" Pipe Dia., PVC, Drain Base, Pipe Fit Base
Mfr # 70007
Zoro # G7717635
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Drain Base
- Pipe Dia. (In.) 3" or 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 70007
- Zoro # G7717635
- UPC # 038753700076
- Country of Origin United States
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Details
Item | Pipe Fit Base |
Material of Construction | PVC |
Type | Drain Base |
Description
PVC Pipe Fit Base,w/Prim Tap,3-4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 1)
- MAGELLAN Manual, 8" Mount, 4 Hole FB791SP 8" Centerset Kitchen Faucet with (FB791SP)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y69)
- RIDGID Cordless Press Tool Kit, 7200lb CrimpForc (RP 350)
- OATEY Plastic, IPS, Barrel Cleanouts (74190)
- OATEY 1/2" Pipe Dia., PVC, Floor, Floor Sink Half Top Grate (42751)
- OATEY 4" Pipe Dia., ABS, Adjustable, General Purpose Adjustable Drain (82019)
- OATEY Plastic, IPS, Barrel Cleanouts (74160)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- OATEY 4" Pipe Dia., PVC, Adjustable, General Purpose Cleanout (74227)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4005)
- Oatey Sink Drains