Shop All Bell Traps and Drains
Oatey
3" or 4" Pipe Dia. PVC, Chrome Adjustable Drain, Type: Round with Square Ring
Mfr # 72207
Zoro # G2773710
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Chrome
- Type Round with Square Ring
- Pipe Dia. (In.) 3" or 4"
- Grid Material Chrome
- Height (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72207
- Zoro # G2773710
- UPC # 038753722078
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Height (In.) | 6" |
Details
Material of Construction | PVC, Chrome |
Type | Round with Square Ring |
Grid Material | Chrome |
Connection | Pipe or Hub |
Item | Adjustable Drain |
Description
Adj PVC Drain 3 In. or 4 In.,w/Chrm St Sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Handle Extension (953963-0070A)
- DANCO Diverter Stem 10L-3D (9D0015402B)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021MS026)
- CHICAGO FAUCET Volume And Temperature Control Cartridge (2500-XJKNF)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- JAY R. SMITH MANUFACTURING 4-11/16 " Nickel Bronze Floor Drain Grate (A05NBG)
- Oatey Bell Traps and Drains