Shop All Bell Traps and Drains
Oatey
3" or 4" Pipe Dia. PVC, Chrome Adjustable Drain, Type: Round with ring
Mfr # 72197
Zoro # G2773607
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Chrome
- Type Round with ring
- Pipe Dia. (In.) 3" or 4"
- Grid Material Chrome
- Height (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72197
- Zoro # G2773607
- UPC # 038753721972
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Height (In.) | 6" |
Details
Material of Construction | PVC, Chrome |
Type | Round with ring |
Grid Material | Chrome |
Connection | Pipe or Hub |
Item | Adjustable Drain |
Description
Adj PVC Drain 3 In. or 4 In.,w/Chrm St Rg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 18 in. L Freezeless Anti-Siphon Sillcock (17CP-18-MH)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Cotton (ST243ER#01)
- KOHLER Pitch Bath/Shower Trim Kit, 1.75Gpm (TS97074-4G-BN)
- CHARLOTTE PIPE AND FOUNDRY 4x3 DWV Redu Coupling (PVC 00102 1400HA)
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain (72057)
- OATEY 2" Pipe Dia. PVC, Plastic PVC Roof Drain (78012)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 2" Pipe Dia. Backwater Device for Integal Drain (42725)
- OATEY 1-1/2" Pipe Dia. PVC Bell Trap Drain (43637)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- KOHLER Adjustable P-Trap With Tubing Outlet, 1- (9000-CP)
- Oatey Bell Traps and Drains