Shop All Bell Traps and Drains
Oatey
3" or 4" Pipe Dia. PVC, Chrome Adjustable Drain, Type: Round
Mfr # 72367
Zoro # G2774803
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Chrome
- Type Round
- Pipe Dia. (In.) 3" or 4"
- Grid Material Chrome
- Height (In.) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72367
- Zoro # G2774803
- UPC # 038753723679
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Height (In.) | 8" |
Details
Material of Construction | PVC, Chrome |
Type | Round |
Grid Material | Chrome |
Connection | Pipe or Hub |
Item | Adjustable Drain |
Description
Adj PVC Drain 3 In. or 4 In.,8 In.Chrm Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Shower Curtain Hooks (553049)
- HYDRA-ZORB Strut Mount Cushion Clamp, 160mm, Electro Galvanized Gold (160MMHZ)
- MOEN Cycling 1/2" Female Ips Cc Connection (45318)
- ZURN Supply Hose (P6900-SSH)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 5 " ABS General Purpose Drain (43582)
- WATTS 11-7/16 " Ductile Iron Roof Drain Dome (B2-KDM)
- Oatey Bell Traps and Drains