Shop All Bell Traps and Drains
Oatey
3" or 4" Pipe Dia. PVC, Cast Iron Roof Drain
Mfr # 78023
Zoro # G7701079
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Cast Iron
- Type Roof Drains
- Pipe Dia. (In.) 3" or 4"
- Grid Material Cast Iron
- Connection Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 78023
- Zoro # G7701079
- UPC # 38753780238
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Details
Material of Construction | PVC, Cast Iron |
Type | Roof Drains |
Grid Material | Cast Iron |
Connection | Pipe |
Item | Roof Drain |
Description
PVC Roof Drain,w/Cast Dome and Guard,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Spot Resist Brushed Nickel Posi-Temp® Valve Trim (T2161SRN)
- DIXON Cam and Groove, SS Adapter x Hose, 1-1/2" (150-E-SS)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1011-CH)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008607)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Cleanout (EZC2-PV3)
- Oatey Bell Traps and Drains