Shop All Bell Traps and Drains
Oatey
3" or 4" Pipe Dia. PVC, Brass Adjustable Drain, Type: Round with Square Ring
Mfr # 72047
Zoro # G2772423
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Brass
- Type Round with Square Ring
- Pipe Dia. (In.) 3" or 4"
- Grid Material Brass
- Height (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72047
- Zoro # G2772423
- UPC # 038753720470
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Height (In.) | 5" |
Details
Material of Construction | PVC, Brass |
Type | Round with Square Ring |
Grid Material | Brass |
Connection | Pipe or Hub |
Item | Adjustable Drain |
Description
Adj,PVC Drain,3 In.- 4 In.,5 In.Brass,Grt,Sqr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" x 3/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310044201)
- STRATAFLO PRODUCTS INC. 1-1/2" FNPT Brass Foot Valve with Buna-S Rubber Poppet (200-150)
- JOMAR VALVE 2" FNPT Brass Gas Ball Valve Inline (240-008P)
- KANCA Pipe Vise 4'' (PV-4)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 4 " PVC General Purpose Drain (43579)
- JAY R. SMITH MANUFACTURING 8" Pipe Dia. Nickel Bronze Floor Cleanout (4810-08PB)
- Oatey Bell Traps and Drains