Shop All Bell Traps and Drains
Oatey
3" or 4" Pipe Dia. PVC, Brass Adjustable Drain, Type: Round with ring
Mfr # 72037
Zoro # G2772213
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Brass
- Type Round with ring
- Pipe Dia. (In.) 3" or 4"
- Grid Material Brass
- Height (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72037
- Zoro # G2772213
- UPC # 038753720371
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Height (In.) | 5" |
Details
Material of Construction | PVC, Brass |
Type | Round with ring |
Grid Material | Brass |
Connection | Pipe or Hub |
Item | Adjustable Drain |
Description
Adj,PVC Drain,3 In.-4 In.,5 In.Brass,GRT,Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Spud Coupling Assembly, 3/4 In (F54A)
- RELIANCE WATER HEATERS VALV TEMP&PRESS 2""SHANK (100108456)
- PARKER 3/4" Compression Brass Ferrule (12 TZ-B)
- BK RESOURCES Replacement Blade Handles (BKF-SBH)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 5 " ABS General Purpose Drain (43582)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-HPP)
- Oatey Bell Traps and Drains