Shop All Bell Traps and Drains
Oatey
3" or 4" Pipe Dia. PVC, Brass Adjustable Drain
Mfr # 72127
Zoro # G2773141
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Brass
- Type Round
- Pipe Dia. (In.) 3" or 4"
- Grid Material Brass
- Height (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72127
- Zoro # G2773141
- UPC # 038753721279
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Height (In.) | 6" |
Details
Material of Construction | PVC, Brass |
Type | Round |
Grid Material | Brass |
Connection | Pipe or Hub |
Item | Adjustable Drain |
Description
Adj PVC Drain 3 In. or 4 In.,w/Brass Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducer Bushing, 1 x 1/2 In, MPT x FPT (651834 1x1/2)
- GROHE Universal Cap (46230P00)
- AQUATROL Adjustable Relief Valve, 2 In, 150 psi (69F1A1M2U1-150)
- SWIFT GREEN FILTERS Replacement Water Filter for Kohler K-202 by Swift Green Filters (SGF-K202)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 4 " PVC General Purpose Drain (43579)
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 6 " W, 12 " L (2810CIG)
- Oatey Bell Traps and Drains